Xstamper® Self-Inking Message/Date Stamp, PAID/FAXED/RECEIVED, 15/16" x 1-3/4", Blue/Red
Write a Review
|
Questions & Answers (0)
Product Description
Plastic, self-inking, message date stamp delivers three popular phrases: PAID, FAXED and RECEIVED. Frame copy prints in blue; month, day and year print in red. Date band ranges 12 years. Impression size is 15/16" x 1-3/4".
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 15/16 in |
Product Details
| Type | Self-Inking Stamp |
| Package Quantity | 1 |
| Description | Self-Inking Message/Date Stamp |
| Color | Blue |
| Manufacturers Part Number | XST40330 |
| Design/Message | MULTI-PHRASE |
| Brand | Xstamper |