Global Industrial
Model # :WBB1580285
Global Industrial Self Laminating Tag #5, 4-3/4"L x 2-3/8"W, Green, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These self-laminating tags feature a transparent overlay that protects their surface from dirt, moisture, and grease. The tags are ideal for a safety message or equipment operation instructions. Just remove the back lining, add your message and press down on the laminating layer to finish. These tags are made of strong, 10 mil vinyl with reinforced metal eyelet.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Thickness | 10 mil |
Product Details
| Type | Self Laminating Tags |
| Color | Green |
| Fastener | Plain |
| Recyclable | No |
| Style | Self Laminating Tags |
| Material | Vinyl |
| Package Quantity | 100 |
| Manufacturers Part Number | B1580285 |
| Brand | Global Industrial |