Extend-A-Shelf, 3-1/2"L - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Extend-A-Shelf projects our products 3-1/2" into the aisle! Great way to highlight your promotions! Fits most standard, gondola steel shelf perforations. Projects your products 3 1/2" into the aisle!, Great way to highlight your Promotions!, Fits most standard gondola steel shelf perforations, Off-white powdercoat finish to match popular steel shelves, Easy to re-position as needed adjusts to your inventor.
PRICE
$55.70 Sold in packages of 10 / $5.57 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
Product Details
| Type | Shelf Extender |
| Material | Steel |
| Package Quantity | 10 |
| Description | Extend-A-Shelf |
| Color | White |
| Manufacturers Part Number | EAS-35 |
| Brand | Clip Strip Corp. |