Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Cat

Model # :WB641689

Cat® Self Propelled Mobile Scissor Lift Table, 40"L x 27"W, 72" Raised Height, 3000 Lb. Cap.

Product Description
✓ Fully electric drive & lifting system is powered by a rechargeable battery
✓ Easily maneuvers on 8" polyurethane wheels
✓ Double scissor mechanism lifts platform up to 72" high

Improve overall efficiency while reducing operator strain and fatigue with the self-propelled Cat® Mobile Scissor Lift Table. Built with the Cat® reputation for ruggedness and durability in mind, this battery-powered lift table is constructed from heavy-duty steel with a chip-resistant powder coat finish. Ideal for use in manufacturing facilities, warehouses, and maintenance applications, it can lift and position evenly distributed loads of up to 3,000 lbs. in just 15-25 seconds. The ergonomic handle features a dual butterfly switch for simple operation and easy-to-use push-button controls, while the 8" polyurethane casters ensure smooth maneuverability throughout your facility. Integrated safety features include balance assistance for enhanced control, two emergency stop buttons, a battery level indicator, a horn, and anti-collision wheels that absorb impact. Limited 5-Year Warranty.

  • Meets ANSI MH29.1-2020 standards
  • Best-in-class weight capacity, lifting up to 3,000 lbs.
  • Balance assistance enhances control
  • Anti-collision wheels
  • Charging indicator lights
  • Lift time: 15-25 seconds
  • Ideal for handling heavy dies, molds, tools, sheet metal, and large panels
  • PRICE
    $5,689.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length57-1/2 in
    Width29-1/8 in
    Lowered Height20-1/2 in
    Raised Height72 in
    Weight Capacity3000 lbs
    Weight693 lbs
    Wheel Diameter8 in
    Platform Width27 in
    Platform Length40 in

    Product Details

    Assembly RequiredYes
    TypeDouble Scissor Lift Table
    Horsepower1-1/10 HP
    ColorYellow/Black
    Lift TypeElectric
    Voltage24 V
    ControlHand Operated
    Lift Time15-25 Seconds
    MaterialSteel
    OperationPowered
    Manufacturers Part Number641689
    DutyHeavy
    BrandCat

    Warranty

    Warranty5 yr