Wesco® Mobile Single Scissor Lift Table 260208 1100 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® MOBILE SCISSOR LIFT TABLE
Mobile Scissor Lift Tables Make The Perfect Portable Workstations.
Scissor lift table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.
Folding Handle model offers a handle that folds down for compact storage.
Mobile Scissor Lift Tables Make The Perfect Portable Workstations.
Scissor lift table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.
Folding Handle model offers a handle that folds down for compact storage.
PRICE
$1,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 11 in |
| Raised Height | 35 in |
| Weight Capacity | 1100 lbs |
| Weight | 187 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 20 in |
| Platform Length | 32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Hydraulic |
| Weight Capacity Range | 1001 to 1400 lbs |
| Control | Foot Operated |
| Lift Time | 45 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 260208 |
| Brand | Wesco |