Chafing Dishes & Fuel
Related Products
DuraPan™ Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4", 4.5" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans ...
Carlisle DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8", 60700HL6 Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans ...
Carlisle DuraPan™ Light Gauge Two-Thirds Size Pan, 13-7/8" x 12-3/4", 607232 Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans Are ...
Carlisle DuraPan™ One-Half Long Size Solid Cover, 20-1/2" x 6-3/8", 60700HLC Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans Are ...
Features: Reinforced Top And Bottom Corners On Both Pan And Lid Helps Prevent Chipping And Cracking Spoonable Bottoms Makes Removal Of Contents Easier And Helps Prevent Food Waste Molded-In Capacity Indicators Are Listed In Both Quarts And Litres Textured Non-Slip Finish On Corners, Sides, Bottom And Lid Reduce Scratches Smooth Interior Finish Makes Clean-Up Easy High-Heat Pans Excel In High Temperature Applications And Are BPA Free (-40° To 375°) Food Pan Sizes Meet Specifications For Use In Food Bars And Steam Tables Pans Meet En 631-1 Euro Norm Standards For Inter-Stacking ...