Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB238508

Global Industrial™ Semi-Automatic Stretch Wrap Machine, 112" Wrap Height

Product Description
✓ 112" wrap height
✓ Wraps approximately 25 loads per hour
✓ Includes auto detect pallet height and emergency shut off function for safety

Increase productivity and eliminate worker strain with the Global Industrial™ Semi-Automatic Stretch Wrap Machine. If you're wrapping five loads or more per day, by hand, you're in the market for our semi-automatic stretch wrapper. Designed to reduce the labor required per load, prevent shipping damage, and eliminate improper stretch wrapping, the machine's heavy-duty industrial design is built for long-lasting service. Use with 20" wide machine length stretch wrap. Optional ramps sold separately. ETL/cETL Certified. 1-Year Limited Warranty.

  • Photo-eye allows operators to walk away
  • Front and rear forklift access
  • 110-volt, 9.1 amp.
  • 13 RPM variable speed turntable
  • 250% stretch rate

  • For use with clear/translucent wrap only. Will not work with black film.

    PRICE
    $8,259.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length102 in
    Width65 in
    Height119 in
    Weight Capacity4400 lbs
    Weight992 lbs
    Max Roll Diameter10 in
    Turntable Height3.15 in
    Turntable Diameter65 in
    Max Load Size52” x 52” x 112”
    Core Size3 in
    Max Roll Width20 in
    Max Wrap Height112 in
    Min Roll Width20 in

    Product Details

    Assembly RequiredYes
    Loading OptionForklift
    MaterialSteel
    Phase1
    Manufacturers Part Number238508
    ProgrammableYes
    Speed13 rpm
    BrandGlobal Industrial
    TypeSemi-Automatic Stretch Wrapper
    ColorBlue
    Amperage9.1 A
    Hertz60 Hz
    Voltage120 V
    DescriptionStretch Wrap Machine

    Warranty

    Warranty1 yr