Features:
- Solid urethane foam wheel will never flat
- Good for any terrain or uneven surface
Weights & Dimensions
| Width | 3-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 1 -3/8 x 5/8 x 7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Urethane Solid Foam Wheels |
| Color | Yellow |
| Series | UFRD |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | UFYL-10-WHL-58 |
| Brand | Vestil |
Warranty
| Warranty | 30 |