Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253702

MPN #: UFBK-16-WHL-58

Vestil™ Polyurethane Solid Foam Wheel, 16" Dia., 300 lb. Capacity

Product Description
This wheel is made of polyurethane, which has a greater load-bearing capacity than rubber. These won't puncture or go flat and are resistant to corrosion and wear. The sawtooth tread pattern provides traction. This wheel is intended for use in professional and industrial environments.

Features:
  • Non sparking construction
  • Offset steel hub which is great for use on hand trucks
  • Good for any terrain or uneven surface


PRICE
$29.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight Capacity300 lbs
Weight9 lbs
Wheel Diameter16 in
Hub Length3-3/4 in
Bearing Size1 -3/8 x 5/8 x 7/16 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeUrethane Solid Foam Wheels
ColorBlack
SeriesUFRD
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberUFBK-16-WHL-58
BrandVestil

Warranty

Warranty30