- Cast iron construction ensures a high performance, abrasive resistant, long-wearing wheel
Fairbanks Semi-Steel Wheel 108-SRA - 8" Dia. x 2"W - 1400 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight Capacity | 1400 lbs |
| Weight | 8 lbs |
| Wheel Diameter | 8 in |
| Hub Diameter | 8 x 2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Color | Gray |
| Series | Semi-Steel Wheels |
| Material | Semi-Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 108-SRA |
| Tire Type | Semi-Steel |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |