Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3207196

MPN #: CX160iN

Rinnai Sensei CX Indoor Tankless Gas Water Heater, Natural Gas or Propane, 9 GPM, 160K BTU

Product Description
The CX160iN is the next generation in commercial tankless water heating. Offering industry-leading thermal efficiency, this model was designed for the most intense applications - from restaurants and hotels to multifamily residences. The Sensei® CX Series provides unlimited hot water leveraging a new, more compact combustion design that allow for easier installation and enhanced operational performance and serviceability.

Features:
  • Uniform Energy Factor (UEF): 0.97
  • 15,000 BTU/H (minimum), 160,000 BTU/H (maximum)
  • 97% Thermal Efficiency
  • Indoor
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Overheat Protection, Temperature Pressure Relief Valve, Wall Mounted
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$1,599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth11-3/8 in
Height30-1/8 in
Weight54 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorBlack
Amperage4 A
SeriesSensei CX
Max PSI150 psi
Gallons per Minute9 gal/min
Temperature Range98 - 185 °F
StyleTankless Water Heater
Wattage73 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberCX160iN
BTU160000
Fuel TypeNatural Gas or Liquid Propane
BrandRinnai

Warranty

Warranty8 Years or 12K Hours on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA