3M™ Sensitivity Solution FT-31, Bitter, 1 Bottle
Write a Review
|
Questions & Answers (0)
Product Description
3M Sensitivity Solution FT-31, Bitter, 1 Bottle
Used to test the sensitivity of the respirator wearer to a bitter solution. It is used with the 3M Qualitative Fit Test Apparatus FT-30.
Test kits and accessories designed to help your organization meet OSHA fit testing requirements for respirators. The products can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.
Used to test the sensitivity of the respirator wearer to a bitter solution. It is used with the 3M Qualitative Fit Test Apparatus FT-30.
Test kits and accessories designed to help your organization meet OSHA fit testing requirements for respirators. The products can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Sensitivity Solution |
| Includes | 1 Solution Bottle |
| Material | Plastic Bottle |
| Description | Bitter Sensitivity Solution |
| Color | Clear |
| Manufacturers Part Number | 7100004635 |
| For Use With | FT-30 |
| Fit Testing Protocol | Bitrex |
| Brand | 3M |