- HDPE (Marine Board) Frame
- One Respirator Outlet (1/4" Hansen Style)
- Safety Relief Valve – 125 PSI
- Holds One 4500 PSI SCBA
- Adjustable Regulator and Low Pressure Alarm Whistle
- Quick Release Mount Bracket Sold Separately – Order PAK-SFLDMB
- Dims: 34" L x 7-2/5" W x 4-1/2" H
- Weight: 7 lbs. (No Cylinder)
- For use with AC-60, AC-87, PAK-SFLDMB
Air Systems Marine Plastic Single Cylinder PAK-SFL™, 1 Outlet, Hansen Fitting, PAK-SFL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,243.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Supplied Air System Accessory |
| Color | Black |
| Series | PAK-SFL |
| People Served | 1 |
| For Use With | Single Cylinder |
| Includes | One Outlet Fitting, Safety Relief Valve, Adj. Regulator, Alarm |
| Material | HDPE |
| Description | Marine Plastic Single Cylinder PAK-SFL |
| Package Quantity | 1 |
| Manufacturers Part Number | PAK-SFL-Hansen |
| PSI | 4500 psi |
| Couplers | Hansen |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |