Cortech USA Sentinel Chair, Rectangular, 24"W x 24"L, Blue/Gray/Access Door
Write a Review
|
Questions & Answers (0)
Product Description
The Sentinel Chair is one piece rotationally molded plastic, for increased strength and durability. It can be mounted to both the floor and to additional chairs via concealed pilot holes. The chair is manufactured to ISO quality standards and passes the Cal 133 Burn Test.
PRICE
$439.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 33 in |
| Weight Capacity | 1500 lbs |
| Seat Height | 18 in |
Product Details
| Type | Correctional Seating |
| Frame Color Family | Blue Gray |
| Seat Color Family | Blue Gray |
| Description | Sentinel Chair |
| Frame Material | Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | 116484BGS |
| Back Type | Low Back |
| Seat Material | Plastic |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |