Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VizCon TrafFix Devices

Model # :WBB2243392

MPN #: 45043-W

VizCon TrafFix Devices Sentry™ Water Cable Barrier, White, 45043-W

Product Description
The Sentry Water Cable Barrier is an NCHRP 350 TL-3 certified work zone crash barrier that can be used as an alternative to cumbersome concrete barriers in a construction work zone. With eleven (11) interlocking knuckles on each end multiple Sentry's can be linked together with a 1 ⅛" (30 mm) diameter galvanized hollow steel T-Pin with a steel keeper pin at the bottom of each T-Pin. Molded into each Sentry are four (4) ⅜" (9.5 mm) diameter stranded steel cables, that are galvanized for excellent corrosion resistance. The cables prevent the impacting vehicle from penetrating the barrier wall and into the work zone or on-coming traffic. Tested, passed TL2 & TLS crash rating. The 4 internal cables prevent the impacting vehicle from penetrating the barrier wall.

Features
  • The Sentry Water-Cable Barrier Wall has been tested and accepted for all TL-2 & TL-3 light weight 1,807 lbs (820 kg) and heavy 4,409 lbs (2,000 kg) vehicle impacts at 45 mph (70 kph) and 62.5 mph (100 kph) impacts.
  • Sentry Water-Cable Barrier weighs 160 lbs (73 kg) empty and 2,000 lbs (907 kg) completely full with 220 gal (832 l ) of water.
  • Sentry is 72 in (183 cm) long, 43 in (109 cm) tall and 22 in (57 cm) wide.
  • Four integrally molded corrosion resistant steel cables prevent the impacting vehicle from breaching the Sentry Water-Cable Barrier.
  • The integrally molded steel cable and bushings allow for the creation of a free standing, continuous longitudinal water-cable barrier.
  • Stacking lugs on the top and bottom of the Sentry make storage and transport a breeze.
  • Fork lift through holes and pallet jack slots make movement and placement of Sentry quick and easy.
  • Interlocking knuckle design allows for positive connection between Sentry barriers while still maintaining up to a 15 degree rotation between sections.
  • 8 inch (20.32 cm) diameter fill hole allows for quick filling.
  • Tamper resistant drain plug with course buttress thread screws in or out in only 1.5 turns.
  • Sentry's interlocking knuckles on each end positively link sections together with a galvanized steel T-pin.
PRICE
$1,249.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1249.00
Buy 6 units - 10 units
1189.00Save $60.00 (5%)
Buy 11+ units
1149.00Save $100.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width22 in
Height43 in
Weight Capacity2000 lbs
Weight60 lbs
ReflectiveNo

Product Details

Assembly RequiredNo
SheetingNone
InterlockingYes
TypeWater Fillable Barricade
FillableYes
ColorWhite
Panel MaterialPolyethylene
Package Quantity1
Manufacturers Part Number45043-W
Impact Capacity4400 lbs @ 45 MPH
Accepts Barricade LightNo
Barricade Frame MaterialPolyethylene
BrandVizCon TrafFix Devices

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNCHRP-350 TL-1 Tested And Passed