IKO Separable Roller Follower- Metric, NAST30ZZUUR, Crowned OD, Double Sealed, 30 mm Bore, 62 mm OD
Write a Review
|
Questions & Answers (0)
Product Description
IKO Separable Roller Follower consists of inner ring, needle roller cage, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. These parts can be easily separated providing an easy handling. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Double Sealed followers (suffix ZZUU & ZZUUR) come with pre-packed grease. Since no grease is provided for Double Shielded (suffix ZZ & ZZR), adequate lubrication must be added. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 mm |
| Static Load Rating | 45400 N |
| Outer Ring Width | 24.8 in |
| Outside Dimension Tolerance | +0 / -0.050 mm |
| Outside Dimension | 62 in |
| Tolerance Outer Ring Width | +0 / -0.120 |
| Bore Diameter | 30 in |
| Crown Radius (R) | 500 in |
| Side Plate OD (A) | 50.5 in |
| Bore Tolerance | +0 / -0.010 |
| Tolerance Overall Width | +0 / -0.120 |
Product Details
| Retainer Material | Pressed Steel |
| Prepacked Grease | YES |
| Shaft Diameter H6 Fit | +0 to -0.013 |
| Manufacturers Part Number | NAST30ZZUUR |
| Oil Hole & Groove | At inner ring |
| Brand | IKO |
| Type | Double Sealed |
| Dynamic Load Rating (N) | 30500 |
| Series | NAST |
| Needle Construction | Caged |
| Radial Clearance | 0.010 to 0.040 |
| Track Capacity | 6580 N |
| Description | Separable Roller Follower - Metric Series |
| Shaft Diameter G6 Fit | -0.007 to -0.020 |