Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IKO

Model # :WBB1309689

MPN #: RNAST6

IKO Separable Roller Follower W/o Inner Ring- Metric, RNAST6, 10 mm Bore, 19 mm OD

Product Description
IKO Separable Roller Follower consists of needle roller cage and thick-walled outer ring to withstand heavy rolling or shock loads. These parts can be easily separated providing an easy handling. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Adequate lubrication is requested as pre-packed grease is not provided. Sufficient lubrication is needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. Since no inner ring is provided, 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended.

PRICE
$26.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9.8 mm
Bore Tolerance+0.022 / +0.013
Static Load Rating4550 N
Outside Dimension Tolerance+0 / -0.009 mm
Outside Dimension19 in
Tolerance Overall Width+0 / -0.120

Product Details

Dynamic Load Rating (N)4160
Retainer MaterialPressed Steel
Prepacked GreaseNO, Add Lubricant
SeriesRNAST
Needle ConstructionCaged
Track Capacity3550 N
DescriptionSeparable Roller Follower - Metric Series
Manufacturers Part NumberRNAST6
Oil Hole & GrooveNone
BrandIKO