Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3085026

MPN #: 19-958-9762

Cejn® Series 320 Compressed Air Hose Kit, 78-37/50"L - Pkg Qty 3

Product Description
The pre-assembled hose kit comes with spiral or straight hose. It also has Series 320 eSafe couplings and nipples. The hose kit offers a maximum working pressure of 145 PSI. The spiral design makes it easy to store after use.

PRICE
$176.85  Sold in packages of 3 / $58.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Weight3 lbs