McDonnell & Miller Series 69 Low Water Cut-off 369, 1-3/4" Insertion, Mechanical, For Steam Boilers
Write a Review
|
Questions & Answers (0)
Product Description
For residential and commercial low pressure steam boiler applications. For boilers of any steaming capacity. For mounting in 2-1/2" NPT boiler side tapings. Insertion lengths available in 13/16 - 41/8" (30-105mm). Pack less bellows. Adjustable BX outlet for easy installation. Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder. Optional low voltage switches for self-generating mill volt circuits. Maximum steam pressure 20 psi (1. 4 kg/cm2). Made in the USA.
PRICE
$759.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 9-1/2 in |
| Weight | 5 lbs |
| NPT | 2-1/2 in |
Product Details
| Type | Low Water Cut-off , 1-3/4" Insertion, Mechanical |
| Series | 69 |
| Manufacturers Part Number | 155300 |
| For Use With | Steam Boilers |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |