High Pressure Brazed Plate Heat Exchanger with Mounting Tabs, BP411-10MT
Write a Review
|
Questions & Answers (0)
Product Description
B&G Hydronic BPX brazed plate heat exchangers for residential/light commercial applications offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabes and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. 1" NPT Connection Type. 5-5/8"W x 2-3/8"D x 12-1/4"H.
PRICE
$779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-5/8 in |
| Depth | 2-3/8 in |
| Height | 12-1/4 in |
Product Details
| Manufacturers Part Number | 5-694-11-010-001 |
| Material | Stainless Steel |
| Brand | Bell & Gossett |