- Note: Wood beam sockets do not have load ratings due to the varying strength of lumber.
- Weight: 1.0 lbs., 0.4kgs.
Kinedyne Series E & A Standard Wood Beam Socket 1845
Write a Review
|
Questions & Answers (0)
Product Description
Series E or A Standard Wood Beam Socket features include Zinc Plating and a positive locking mechanism. For use with standard commercial 2" x 4" or 2" x 6" lumber.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Standard Wood Beam Socket |
| Material | Steel |
| Package Quantity | 1 |
| Description | Standard Wood Beam Socket |
| Color | Brown |
| Series | Series E/A |
| Manufacturers Part Number | 1845 |
| Brand | Kinedyne |