Allux Series Mailboxes Mounting Base PL for Allux 800 & 810 Wall Mount Mail/Parcel Boxes
Write a Review
|
Questions & Answers (0)
Product Description
Mounting base for Allux 800 and 810 Wall Mount Mail/Parcel boxes. Stand mounts to bottom of mailbox to mount in-ground for stability.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 9 in |
| Height | 15-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Color | Black |
| Series | Allus |
| Accessory Type | Base |
| Style | Mounting Base |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MB-BL-BK |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |