Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088084

MPN #: 1872

Serological Pipette, 10mL, Polystyrene, Open End, 310mm, Sterile, Red, PP, 200/Pack

Product Description
These specially designed pipettes feature an open end for use with high viscosity liquids. They provide fast fill and release rates and are typically used with oils, cosmetics, paint, sludge, food and cell-culture applications

Features
  • Polystyrene (PS)
  • Fiber filter plug
  • Sterilized by gamma irradiation
  • Sterility assurance level (SAL) 10-6
  • Non-pyrogenic
  • Individually wrapped in thermoformed paper/plastic peel packaging
  • Safe alternative to glass pipettes
  • Calibrated to deliver (TD) at +/-2%. Meets ASTM E934
  • Industry standard color coding meets ASTM E1380
PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSerological Pipettes
PackagingIndividually Wrapped
Capacity10mL L
MaterialPolystyrene (PS)
SterileYes
Package Quantity200
ColorRed
Manufacturers Part Number1872
BrandGlobe Scientific