Yost 5" Multi-Jaw Rotating General Purpose Pipe & Bench Vise The heavy duty rotating vise is made from 60,000 PSI Ductile Iron, making it the most durable rotating vise on the market. Features: (3) Sets of hardened steel pipe jaws (serrated, pipe jaws and v-jaws) allowing work on either flat or round stock The head rotates 360 degrees, with locking using a locking pin to lock in place at 30 degree intervals Floating pipe jaws adjust to work pieces to prevent marring and provide more even clamping pressure Large built-in anvil Swivel base securely mounts to work bench (4 - bolts by ...
Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base Features: Made from high strength steel Double lock down swivel base Large anvil work surface Grooved steel jaw inserts
This is a genuine Wilton replacement part for use with vises. The Serrated jaw inserts with used as a replacement jaw that fits on the sliding and stationary jaws. When the jaw is tightened down it will securely hold the workpiece. To install you will need an allen wrench. The components are made of high-quality metal. The item is sold individually. For Use With: Jet C-0 (Before 1998 New) Combination Pipe and Bench Vise C-0 (After 1998) Combination Pipe and Bench Vise 350 (After 1998) Machinist Vise 350 (Before 1998 New) Machinist Vise
This is a genuine replacement part which is sourced directly from the original manufacturer for use with Jet and Wilton vises. The jaw is an important component which helps to provide a tight grip. It provides an identical replacement for a missing or a damaged part that was installed on a new unit. You may require a screwdriver or wrench when replacing this item. Two durable metal vise jaws and the hardware to secure them are included. Refer to the owner's manual of your model for the correct application. A screwdriver will be needed to perform the repair. For Use With: Jet 745 ...
Features: Curved Jaw Profile - The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive bite of deep, sharp teeth Pull-to-Release Lever - Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key ...