Server Cold Table Eight Bottle Holder, Holds (8) 16 Oz. Squeeze Bottles - 86974
|
Questions & Answers (0)
Product Description
Made of stainless steel for long lasting durability. Convenient way to hold sandwich dressing. Holder drops into cold table in space of 1/3-size pan. Lid helps keep cold air from escaping, while open-frame aids air circulation below. Includes (8) 16 oz. squeeze bottles. >NSF listed. Size is 9" W x 14" D x 11" H.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 14 in |
| Height | 11 in |
| Weight | 4 |
Product Details
| Color | Silver |
| For Use With | 1/3-Size Pan |
| Capacity | (8) 16 oz. Squeeze Bottles oz |
| Material | Stainless Steel |
| Description | Cold Table Eight Bottle Holder |
| Package Quantity | 1 |
| Features | Includes 8 16 Oz. Squeeze Bottles |
| Manufacturers Part Number | 86974 |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF |