Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Server Products

Model # :WB242783

MPN #: 86810

Server Signature Touch™ Squeeze Bottle Warmer

Product Description
Make topping and platescaping convenient with the Server Signature Touch™ topping warmer. Our veteran topping warmer with a drop-in bottle holder provides safe heating while keeping your toppings handy. The warmer is thermostatically controlled to hold products at serving temperature in a dry vessel. Topping warmer and squeeze bottle holder are constructed of stainless steel for durability and long life. Server warmers feature a thermostat that senses food temperature and turns the heating element on or off as needed to eliminate burning or scorching. The base of this warmer can be converted to accept a #10 can or stainless steel jar (#242813) for pumping or to ladle heated toppings simply by removing the drop-in squeeze bottle holder. By doing so, you are essentially creating a topping warmer with pump (#242764) or a warmer with lid and ladle (#242776). Can or jar not included.

PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Depth8-13/16 in
Height11-5/8 in
Weight8

Product Details

Amperage4.2A 72" A
Hertz60 Hz
Capacity(3) 16 oz. squeeze bottles oz
Wattage500 W
Voltage120 V
MaterialStainless Steel
DescriptionSqueeze Bottle Warmer
Package Quantity1
Manufacturers Part Number86810
BrandServer Products

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsNSF, UL