Condiment Holders & Servers
Brand
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Traex Kondi-Keeper Stainless Steel Condiment Dispensers, 4705, W/ Standard Lid, 3 Inserts Features: Contemporary design Stainless steel condiment dispensers feature stainless steel frames and hinges for easy cleaning and years of durable service. Stainless steel models have no bottom and is meant to sit on ice Not recommended for dishwashers
Vollrath, Circular Wire Flight Caddy, WR-1026-06, Holds 6 Glasses, 9" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
The Dome® Condiment Center makes food prep and condiment organization easy. The patented dome lid seals tight to keep foods fresh, yet rotates back for easy access. Use standard size trays to keep food chilled or deep trays for extra capacity. Snap-on caddies are available to replace handles for holding sticks, straws or spoons. Choose deep trays for added capacity or standard trays for chilling.
Vollrath, Circular Wire Flight Caddy, WR-1027-06, Hold 3 Glasses, 7" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
The Dome® Replacement Accessories include trays ranging from 1 pint chillable trays to large capacity 2 quart "deep trays," as well as snap-on caddies to hold straws, stirrers, pick or spoons.