Server 83400, Stainless Steel Pump For a 1/6-Size Steam Table Pan
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel pump is designed to dispense from a 1/6-size steam table pan, 6" (15 cm) deep with a 2.7 qt, capacity. The pump dispenses a 1 oz (30 mL) serving per stroke with the option to reduce the portion size in 1/8 oz (3.7 mL) increments, using the supplied gauging collars. A black knob is standard. Steam table pan shown is sold separately. Pump dispenses thick and particulate condiments.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-7/16 in |
| Depth | 7-1/16 in |
| Height | 6-1/8 in |
| Weight | 3 lbs |
Product Details
| Color | Stainless Steel |
| Dispenses | Thick, Particulates |
| Material | Stainless Steel |
| Description | Pan Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | 83400 |
| Fits | 1/6-Size Steam Table Pan |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | BPA Free, NSF |