Condiment Holders & Servers
Brand
Width
Material
Height
Capacity
Color
Price
Related Products
Dinex Bon Appétit Cutlery Caddy, 2-Ply, 16" x 16", 600/Cs, Black, DXCTCAD80003 Features: A Unique Printed Sleeve Pre-Loaded With A 2 Ply 16 X 16 Trimline Facial Quality Tissue Napkin Utensils Can Then Be Inserted For A Clean, Sanitary Presentation With An Upscale Look The Pediatric "Surprise Kit" Is Printed With Line Art Each Case Contains Colored Pencils For After Meal Fun (Two Prints Per Case) Can Be Used On The Traytop For Conventional And Room Service Meal Delivery Cuts Labor Costs For Wrapping Utensils Increases Trayline Efficiency Room To Insert A Junior Dietary Meal Kit Or Other ...
Vollrath, Circular Wire Flight Caddy, WR-1026-06, Holds 6 Glasses, 9" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
Non-Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split-lid design allows you access to the garnishes you need while keeping others covered. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Vollrath, Circular Wire Flight Caddy, WR-1027-06, Hold 3 Glasses, 7" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
This insulated bar combo includes (4) 1/9-size plastic jars, 6" (15.2 cm) deep with stainless steel hinged lids and 1 oz (30 mL) ladles (#242801). The brushed finish base reduces the visibility of fingerprints and may be cooled with (2) Eutectic Ice Pack (#242803) or ice. Ice pack is sold separately. Black knobs are standard.