Condiment Caddies
Availability
Brand
Length
Material
Width
Height
Type
Capacity
Color
Price
Related Products
Vollrath, Dripcut Wire Rack Condiment Caddy, WR-1003 Wire rack condiment caddy holds two salt & pepper shakers.
Dinex Filigree Design Cutlery Caddy, 16" x 16", 600/Cs Features: A Unique Printed Sleeve Pre-Loaded With A 2 Ply 16 X 16 Trimline Facial Quality Tissue Napkin Utensils Can Then Be Inserted For A Clean, Sanitary Presentation With An Upscale Look The Pediatric "Surprise Kit" Is Printed With Line Art Each Case Contains Colored Pencils For After Meal Fun (Two Prints Per Case) Can Be Used On The Traytop For Conventional And Room Service Meal Delivery Cuts Labor Costs For Wrapping Utensils Increases Trayline Efficiency Room To Insert A Junior Dietary Meal Kit Or Other Condiments Eliminates Loss ...
Vinyl Coated Wire Case Dividers For Produce Sections, White, 24" L, 12" Side Versatile design enables you to create a high or low display by turning the divider. Heavy duty, vinyl coated wire won't rust and is easy to clean.
6 Oz Oil Or Vinegar Cruet. Priced by each pack of 12, must buy minimum of 10 packages.
Sugar Packet Holder, 2.75X3.25X1.75, Hammered Finish Hammered stainless steel sugar packet holders, 2-3/4" L x 3-1/4" W x 1-3/4" H (7 x 8.3 x 4.4 cm)