Cup, Lid, Condiment and Straw Organizer, countertop, (2) compartments for cups and/or lids and (2) compartments for condiments and/or straws, 4-1/4" max cup/lid diameter, 11-1/8" H x 9-1/2" W x 14-1/2" D, polystyrene, black.
Dispense-Rite CLCO-2BT - Cup, Lid, Straw And Condiment Organizer, 4 Compartments, Countertop
Write a Review
|
Questions & Answers (0)
Product Description
CLCO Series countertop units feature durable polystyrene construction. These units can be used to organize cups, lids, condiment and straws or stir sticks. The maximum acceptable cup or lid diameter is 4-1/4".
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 14-1/2 in |
| Height | 11-1/8 in |
Product Details
| Mounting Location | Countertop |
| Material | Polystyrene |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Description | 4 Compartment Countertop Cup, Lid, Straw And Condiment Organizer |
| Color | Black |
| Manufacturers Part Number | CLCO-2BT |
| Symbols | Made in USA |
| Brand | Dispense-Rite |