Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785332

MPN #: 4M-2436-5PY

Little Giant® Service Cart with 4 Shelves, 1200 lb. Capacity, 41-1/2"L x 24"W x 62"H

Product Description
All-welded steel shelves provide plenty of storage space and make transporting large quantity loads a breeze.

Features:
  • 1200 lbs. capacity
  • Flush Shelves
  • 4 Shelf Unit: 16-1/2" Shelf Clearance
  • 14 gauge shelves
  • Overall height: 62"
  • 5" non-marking polyurethane wheels
  • Two rigid and two swivel casters
  • Powder coated gray finish
  • All-welded construction
  • Made in the USA


PRICE
$589.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2
Width24 in
Height62 in
Weight Capacity1200 lbs
Weight151 lbs
Shelf Clearance16-1/2 in
Gauge14
Shelf Size24 x 36 in
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number4M-2436-5PY
Shelf MaterialSteel
BrandLittle Giant
Wheel MaterialPolyurethane
TypeMulti-Shelf Service Cart
Shelf TypeFlat
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleFour-Side Access
Side PanelsOpen
Package Quantity1

Warranty

Warranty1 yr