Rubbermaid® Xtra Service Cart w/3 Shelves, 300 lb. Cap, 40-3/5"L x 20"W x 37-13/16"H, Gray
|
Questions & Answers (0)
Product Description
Rubbermaid® Xtra Carts with Aluminum Uprights feature structural web textured shelves that resist scratches, chips, and dents. Comfort grip handles have recessed storage compartments. Helps in assisting with HACCP compliance in the safe handling of food and related items. Gray carts feature 15% post-industrial recycled content. Four 4" non-marking polyurethane swivel casters.
PRICE
$609.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-3/5 in |
| Width | 20 in |
| Height | 37-13/16 in |
| Weight Capacity | 300 lbs |
Product Details
| Shelf Type | Flat with Lip |
| Material | Plastic |
| Description | Shelf Cart |
| Color | Gray |
| Manufacturers Part Number | 4091/GRAY |
| Post Material | Aluminum |
| Brand | Rubbermaid |