Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135118

MPN #: 4MC-2436-6PY

Little Giant® Multi-Shelf Order Picker, 3600 lb. Capacity, 41-1/2"L x 24"W x 64-1/2"H, Gray

Product Description
Heavy-duty Multi-Shelf Trucks provide plenty of space to transport your large loads. Also used as portable storage racks that can be moved for cleaning, or to different locations as your storage requirements change. Flush edges on shelf fronts allow user easy access for loading and unloading goods.

Features:
  • 3600 lbs. load capacity
  • 1-1/2" retaining lips on sides and back of each shelf
  • Flush front shelf edges
  • Two rigid and two swivel casters
  • 6" x 2" polyurethane wheels
  • All-welded construction
  • Made in the USA

    Available in the following configurations:
    • Available with 4 or 5 shelves
    • 4 Shelf Unit: 16-1/2" Shelf Clearance
    • 5 Shelf unit: 12" Shelf Clearance


PRICE
$1,149.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2 in
Width24 in
Height64-1/2 in
Weight Capacity3600 lbs
Weight173 lbs
Wheel Diameter6 in
Gauge12
Shelf Size24" x 36"

Product Details

Assembly RequiredNo
TypeMulti-Shelf Order Picker
Shelf TypeFlush Front Edge, Lipped Sides & Back
ColorGray
Wheel TypePolyurethane
Number of Shelves4
MaterialSteel
DescriptionMulti-Shelf Order Picker
Package Quantity1
Manufacturers Part Number4MC-2436-6PY
BrandLittle Giant

Warranty

Warranty1 Year Limited