Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WBB880245

MPN #: W11HGB-30T

Jenny® W11HGB-30T, 11 HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 17.6 CFM, Honda, Electric

Product Description
Jenny® W11HGB-30T, 11 HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 17.6 CFM, Honda, Electric

Features

  • Industrial grade Honda OHV engine with electric start and low oil protection
  • Automatic throttle idle control for superior fuel efficiency
  • ASME code pressure vessel manufactured in the USA
  • All painted components are powder coated for increased durability
  • Bucket high manual and bottom mounted tank drains
  • Industrial two stage cast iron compressor pump made in the USA
  • Four cylinder pump for quick and efficient pump up and recovery
  • Pumps are filled with Jenny Ultimate Blue synthetic compressor oil
  • High visibility bubble style oil sight glass
  • High speed dynamically balanced flywheel for long pump life and smooth operation
  • Belt driven compressor pump with a large flywheel for extra cooling and easier startup
  • Totally enclosed heavy-duty belt guard
  • Directional air shroud for reduced pump temperatures
  • Tank gauge
  • Stainless Steel braided discharge hose
  • Fined intercooler
  • Reliable industrial design that has been field proven with many years of service in some of the most demanding applications and environments


PRICE
$3,449.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width22 in
Height39 in
Weight420 lbs
Tank Size30 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberW11HGB-30T
Pump TypeTwo-Stage
CFM @ 90 PSI19.8 CFM
Low Oil ShutoffNo
BrandHonda
TypeStationary
CFM17.6 CFM
Horsepower11 HP
ColorBlue
After CoolerYes
StyleHorizontal
Voltage12 V
Air FilterNo
DescriptionGas Driven Two Stage Air Compressor
Fuel TypeGasoline
Noise OutputManufacturer Not Rated dBA
Engine Horsepower11 HP

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME