Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3784477

MPN #: DXCMH5593011

DEWALT® Truck Mount Air Compressor, Honda GX160 Engine, 30 Gallon Tank, 11 CFM, Recoil

Product Description
The DEWALT® 30G Single Stage Truck Mount air compressor (DXCMH5593011) is ideal for jobsites and work trucks. Designed with Overhead valve (OHV) for increased efficiency and optimal power transfer. It even comes equipped with low oil shutdown feature and automatic idle control reduces engine RPM when the demand for air in the tank is met. Oil lubricated twin cylinder pump features: Cast iron crankcase, Aluminum head and valve plate to maximize heat dissipation, Poly-v pulley and drive belt provides smooth operation with less vibration and longer life, High efficiency aluminum flywheel provides maximum air flow, and Sturdy metal belt guard provides optimal protection to drive system. Perfect for service truck and field service applications - permanently mount to a truck bed for easy access to compressed air when electricity is not available

PRICE
$1,695.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size30 gal

Product Details

TypeAir Compressor
CFM11 CFM
Horsepower5.5 HP
Air DryerNo
Pump DriveBelt Drive
ColorYellow
Pump MaterialCast Iron
After CoolerNo
Max PSI175 psi
Start TypeRecoil
StyleTruck Mount
MaterialCast Iron
Air FilterNo
Tank OrientationHorizontal
Manufacturers Part NumberDXCMH5593011
Fuel TypeGasoline
Pump TypeTwo-Stage
CFM @ 90 PSI11 CFM @ 90 PSI CFM
Low Oil ShutoffNo
BrandDeWalt

Compliance & Certifications

CertificationsASME