Puttycise® TheraPutty® Set, 5 Tools, 4 x 1 lb. Putties, Easy (Tan, Yellow, Red, Green)
Write a Review
|
Questions & Answers (0)
Product Description
There's a new twist in hand therapy. Puttycise® is great for use with Theraputty® to increase function and versatility. 5 piece tool set includes the cap turn, key turn, knob turn, L-bar, and peg turn. Each tool helps simulate various functions to help with everyday life. Kit includes carry bag and Theraputty® exercise material as specified in product title. 5-tool set with 4 x 1 lb. putties, Easy (Tan-Green), with bag.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 6 lbs |
| Size | 1 lb. |
Product Details
| Type | Exercise Putty |
| Color | Tan, Yellow, Red, Green |
| Package Quantity | 1 Set |
| Description | Puttycise® Exercise Putty Tool Set |
| Manufacturers Part Number | 10-2824 |
| Challenge Level | Easy |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |