Staycool Cooling Media Set For Hessaire MC91M/MC92V/M350 Evaporative Cooler, 16"W x 40"H x 3"D
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for Hessaire MC91M/MC92V/M350 owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your portable cooler. The pads are designed specifically for 11,000 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life of your evaporative cooler.
Pad Measurements: (4) 16 x 40 x 3
Pad Measurements: (4) 16 x 40 x 3
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 3 in |
| Height | 40 in |
| Weight | 16.7 lbs |
| Media Depth | 2-1/2 in |
Product Details
| Material | Kraft Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | SCPH900 |
| For Use With | Hessaire MC91M, MC92V, M350 |
| Brand | Staycool Cooling Media |
Warranty
| Warranty | 1 yr |