Replacement Pump PARPMP01620B for Hurricane 370
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Pump PARPMP01620B for Hurricane 370
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 7 in |
| Height | 11 in |
Product Details
| Type | Pump |
| Manufacturers Part Number | PARPMP01620B |
| For Use With | Hurricane 370 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |