- PACJS2201A1.
- PACJS2301A1
- PACJS2401A1
- PACJS2501A1
- PACJS2601A1
- PACJS2701A1
- PACHR3601A1
- PACHR3701A1
- PAC2K361S
Replacement Pressure Regulator PRES-REG-01 for All Portacool™ Jetstream & Hurricane Units
Write a Review
|
Questions & Answers (0)
Product Description
Compatible with Models:
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 2 in |
| Height | 2 in |
| Weight | 0 lbs |
Product Details
| Type | Pressure Regulator |
| Manufacturers Part Number | PRES-REG-01 |
| For Use With | Hurricane & Jetstream Series Coolers |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |