Global Industrial
Model # :WBF10693GY
Global Industrial™ Set Of 2 Gray Side Shelves For Security Audio Visual Cart
Write a Review
|
Questions & Answers (0)
Product Description
SIDE SHELF KIT FOR Global Industrial™ HEAVY DUTY SECURITY AUDIO VISUAL & INSTRUMENT CART
Side Shelves can be added to the sides of your cart for a convenient work surface. Kit includes a set of 2 shelves, each measuring 12"W x 22-1/2"D. Durable powder coat finish.
Side Shelves can be added to the sides of your cart for a convenient work surface. Kit includes a set of 2 shelves, each measuring 12"W x 22-1/2"D. Durable powder coat finish.
CLEARANCE PRICE
$40.95was $57.95
Save $17.00 (29%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 22-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Number of Shelves | 2 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | F10693GY |
| Brand | Global Industrial |