Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3198118

MPN #: 2202583

Rubbermaid® Motorized Kit For Housekeeping Carts, Black

Product Description
The PROPWR™ Motorized Kit for Housekeeping Carts is the ideal choice for users who want to move heavy housekeeping loads with virtually no effort involved. The battery-powered kit eliminates the need for manual force when transporting loads up to 350 lbs. in both forward and reverse, reducing user strain.

Features:
  • Motorized drive wheels reduce the effort required to move up to 350 lbs. to help quickly move heavy loads and reduce user strain
  • Centralized control system features variable speed from 0-2 mph with forward and reverse settings
  • Removable key prevents unauthorized use of power
  • Rechargeable battery runs a full shift and can be easily changed out to reduce any unnecessary downtime
  • Compatible with all RCP Full Size and Compact Housekeeping Carts (2202581, 2202527, 2202587, 2202585)
  • Dual onboard battery compartments provide back-up power, if needed, without having to plug in the entire cart
  • Additional batteries (2173664) and chargers (2173520) available for purchase separately
  • Rated IPX4
  • Kit includes: hand-activated control throttle, battery compartment, 2 motorized drive wheels, 2 casters, 1 battery, 1 charger, 1 key, and hardware. Carts sold separately


PRICE
$2,895.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width8-1/2 in
Height9-1/2 in
Weight48.2 lbs

Product Details

Assembly RequiredYes
ColorBlack
For Use With2202581, 2202527, 2202587, 2202585
MaterialMetal
Package Quantity1
DescriptionMotorized Kit For Housekeeping Carts
Manufacturers Part Number2202583
BrandRubbermaid

Warranty

Warranty2