Correll Set of 4 Casters For 24"W Adjustable Height Table
Write a Review
Questions & Answers (0)
Caster Kit
Caster kit includes a set of 4 casters. Converts 24"D tables into mobile tables.
Specifications
Product Details
| Manufacturers Part Number | CASTER OPTION |
| Type | Accessory |
| Casters | Yes |
| Brand | Correll |
Related Products
Lightweight yet durable aluminum construction. Tables nest easily for space-efficient storage. Advanced hinge mechanism allows the tabletop to fold down safely and softly. Modesty panels drop down and out of the way when tables are nested. Four casters (two locking) for quick and easy mobility.
PANEL LEG FOLDING SEMINAR TABLES 96" x 18" Fixed Height Folding Table High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. ...
PANEL LEG FOLDING SEMINAR TABLES 60" x 24" Fixed Height Folding Table High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. ...
Luxor's pneumatic height adjustable café tables feature durable construction, a contemporary, easy to clean white finish, and contoured edges making them ideal for business, retail, or educational environments. These multi-purpose round tables smoothly adjust in height with the aid of a pneumatic air cylinder allowing them to be used in seated or standing positions. Available with a 36" diameter, these popular café tables are designed to support a static load of 110 lbs. Each table includes a choice of protective leveling glides as well as four 2.5" casters for mobility, making ...
Luxor 72" Adjustable Flip Top Table - Crank Handle - Gray The Luxor flip-top table is a multipurpose sit/stand desk that's perfect for schools, training rooms or general office use. The convenient crank handle adjusts the table height from 30" to 42.25" to accommodate a range of seated or standing users, while 3" locking casters allow easy mobility. Adding to its versatility, each table can be neatly folded for space-saving storage using two pull handles that flip the table into a nesting position. Choose the Luxor 72" Adjustable Flip Top Table to create a professional, ergonomic ...