Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2217419

MPN #: STAND-NESTC-72

Luxor Adjustable Height Flip Top Table w/ Crank Handle - 72" - Gray

Product Description
Luxor 72" Adjustable Flip Top Table - Crank Handle - Gray

The Luxor flip-top table is a multipurpose sit/stand desk that's perfect for schools, training rooms or general office use. The convenient crank handle adjusts the table height from 30" to 42.25" to accommodate a range of seated or standing users, while 3" locking casters allow easy mobility. Adding to its versatility, each table can be neatly folded for space-saving storage using two pull handles that flip the table into a nesting position. Choose the Luxor 72" Adjustable Flip Top Table to create a professional, ergonomic workspace.

Features:
  • Versatile tables can be used in training, conferences, education and business meetings
  • Crank handle offers an economical choice without compromising quality
  • Adjusts between 30" and 45.25" for seated and standing users
  • Table is lightweight and moves easily on four 3" furniture casters (two locking brakes)
  • Grommet holes route, network, and organize cables
  • Easy setup and teardown with release latches under table
  • Multiple tables nest together for simple storage
  • Weight capacity of 150 lbs.
  • Meets ANSI/BIFMA standards

Dimensions:
  • Table: 71"W x 23.6"D x 30" to 45.25"H
  • Tabletop: 71"W x 23.6"D x 0.17"H


PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width23-3/5 in
Height30 to 45-1/4 in
Weight Capacity150 lbs
Weight100 lbs

Product Details

Assembly RequiredYes
TypeAdjustable Height
Frame Color FamilyGray
Top Color FamilyGray
CastersYes
FoldableYes
DescriptionFlip Top Nesting Table
Package Quantity1
Leg TypeHeight Adjustable
Manufacturers Part NumberSTAND-NESTC-72
ShapeRectangle
Top MaterialMelamine
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Standards