Set Screw Coupling, 5/8 " Bore, GRC-062-KW
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Coupling, 5/8 " bore, 1 1/4 " outside diameter.
Black Oxide Plated Steel Set Screw Coupling with Keyway. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Black Oxide Plated Steel Set Screw Coupling with Keyway. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 8 oz |
| Diameter | 1-1/4 in |
| Bore Size | 5/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling |
| Manufacturers Part Number | GRC-062-KW |
| Set Screw | 5/16-18 x 5/16 |
| Brand | Climax Metal |