Climax Metal, Set Screw Coupling, RC-037-A, RC Series, Aluminum, 3/8" Bore, 3/4"OD
|
Questions & Answers (0)
Product Description
Aluminum Set Screw Coupling, featuring a traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$14.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 1 oz |
| Diameter | 3/4 in |
| Bore Size | 3/8" |
Product Details
| Material | Aluminum |
| Description | Set Screw Coupling |
| Series | RC |
| Manufacturers Part Number | RC-037-A |
| Set Screw | 1/4-20 X 3/16 |
| Brand | Climax Metal |