Marathon Motors Severe Duty Motor, E448, 445TTFN6587, 150HP, 460V, 1200RPM, 3PH, 445T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.
PRICE
$20,679.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2424 lbs |
| Opposite End Bearing Size | 6316 |
| Drive End Bearing Size | NU318 |
Product Details
| 60 Hertz kW | 112 kW |
| KVA Code | G |
| IP Code | 54 |
| 60 Hertz RPM | 1200 rpm |
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E448 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | NU318 |
| Brand | Marathon Motors |
| RPM | 1200 rpm |
| Hazardous Location | DIVISION 2 T2B |
| Insulation Class | H |
| Horsepower | 150 HP |
| Orientation | Horizontal |
| Frame | 445T |
| Starting Type | Line or Inverter |
| Inverter Speed Range | Constant 2:1 |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Full Load Efficiency | 95.8 |
| Full Load Amps | 181 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |