Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




THEWORKS

Model # :WBB3076404

MPN #: PL171207

THEWORKS® Sewer Tape - 1/2" x 40'

Product Description
  • 40 ft. length steel spring (when fully extended)
  • Safe, reliable and easy to use
  • Self-storing, rust-resistant plastic case with a winding handle
  • Oil-tempered flat spring steel wire
  • Sturdy poly-tuff spear-shaped boring head
  • Easy to use


PRICE
$24.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cables Included1/2" x 40'

Product Details

ApplicationSewer outlets, Stack vents & Storm gutters
Manufacturers Part NumberPL171207
DescriptionSewer Tape
BrandTHEWORKS