Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




THEWORKS

Model # :WBB3076406

MPN #: PL171204

THEWORKS® Drain Hair Snare - 2/pk

Product Description
  • Includes 2 tools
  • Flexible tool will bend easily to the shape of your pipes
  • Disposable, no need to get the same dirt and hair into the sink during cleaning
  • Loop on grip end for ease of use
  • Works for sinks, tubs, and showers
  • Use eye protection and gloves during use or while observing


PRICE
$2.11

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cables Included17"

Product Details

ApplicationSink, Tub, & Shower
Manufacturers Part NumberPL171204
DescriptionDrain Hair Snare - 2PK
BrandTHEWORKS