Sewn Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 14"L, 1000 Micron, Plastic Flange - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Sewn Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 14"L, 1000 Micron, Plastic Flange Top - Pkg Qty 50
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.
PRICE
$191.50 Sold in packages of 50 / $3.83 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 0.2 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 1000 mic |
| Includes | No Handle |
| Ring Material | Plastic Flange Top |
| Package Quantity | 50 |
| Bag Material | Nylon Mesh |
| Manufacturers Part Number | NMO1000P4P |
| Brand | AJR Filtration |